Allen cap 2054
Square drive adapter | 1/2 '' |
---|---|
Length | 140 mm |
Imprint size | 10 mm |
Logistics dimensions (L x W x H) | 25x25x142 mm |
---|---|
Logistic Weight | 150 g |
Square drive adapter | 1/2 '' |
Length | 140 mm |
Imprint size | 10 mm |
Model | 1054/10 |
Imprint | hex / allen |
Finishing | chromed |
Usually arrives within 14 working days