References
Facom:SV.6LB
Rubix:1241026
EAN:3148516733795



Product details : FACOM SOCKET SV.6LB
SV.LB - Screwdriver sockets 1/2" long and extra-long XZN® multi-tooth bit
- Long and extra-long series.
- For XZN® socket head screws.
- Non-removable bit.
- Finish: bright chrome, with phosphated bit.
- Long and extra-long series.
- For XZN® socket head screws.
- Non-removable bit.
- Finish: bright chrome, with phosphated bit.
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Packaged dimensions (D x W x H) | 101x22x22 mm |
| Package weight | 85 g |
| Square drive adapter | 1/2 '' |
| Length | 100 mm |
| Imprint | xzn |
| Imprint size | m6 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
- Delivery usually within ( 14 ) days
