Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
BAHCO 70S/T55-5P IMPACT SCREWDRIVER BIT 5/16
BAHCO 70S/T55-5P IMPACT SCREWDRIVER BIT 5/16
Screwdriver Bits for TORX® Head Screws
References
bahco:
70S/T55-5P
rubix:
266A9199
ean:
7314150538621
Technical specifications
Imprint
Torx
Imprint size
T55
Product details
Technical specifications
Product details : BAHCO 70S/T55-5P IMPACT SCREWDRIVER BIT 5/16
For TORX® head screws
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Technical specifications
Attributes
Imprint
Torx
Imprint size
T55
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.02
excl. VAT
/
Each
£
34.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM EF.6D8L SOCKET 1/4 FOR HEX SCREWS 8 MM
WERA 066764 875/1 BIT TRIWING 3/25 EXTRA TOUGH
WERA 072061 800/1Z BIT SLOTTED 1.2/6.5/25 EXTRA TOUGH
WERA 057657 851/4IMP DC BIT PH3/50 IMPAKTOR PK5
WERA 060098 867/4Z BIT TX8/70 EXTRA TOUGH
WERA 057625 867/1IMP DC BIT TX25/25 IMPAKTOR PK10
WERA 071073 3840/1TS BIT HEX 3/25 STAINLESS TORSION
FACOM POZIDRIV BIT ED.662
FACOM PHILLIPS BIT EP.691
WERA 071102 3840/4 BIT HEX 4/89 STAINLESS
ISS MHD08M07 7MM X 1/2SQ DRIVE MALE HEX IMPACT ALLEN SCKT
WERA 059815 851/4TZ BIT PH3/50 EXTRA TOUGH TORSION
ROEBUCK BIT POZIDRIV NO 2 X 25MM
WERA 066305 867/1TZ BIT TX10/25 EXTRA TOUGH TORSION
WERA 066287 867/1Z IP BIT TORX PLUS 27IP/25 EXTRA HARD