WERA 066287 867/1Z IP BIT TORX PLUS 27IP/25 EXTRA HARD

867/1 IP TORX PLUS® Bit

See technical informationSee documents
References
Wera:05066287001
Rubix:2573785
Manufacturer :05066287001
EAN:4013288031617
brand logo
Technical specifications
Imprinttorx profile
Imprint size27ip
See all Specifications
Documents

Product details : WERA 066287 867/1Z IP BIT TORX PLUS 27IP/25 EXTRA HARD


High quality bits for recessed TORX PLUS® screws. TORX Plus profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Extra-hard.

Strengths

For TORX PLUS® screws
Particularly hard for semi-hard materials
High torque transfer

Technical specifications


Attributes
Imprinttorx profile
Imprint size27ip
Length25 mm
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
  • Delivery usually within ( 5 ) days