Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
FACOM EF.6D8L SOCKET 1/4 FOR HEX SCREWS 8 MM
FACOM EF.6D8L SOCKET 1/4 FOR HEX SCREWS 8 MM
EF.6D - Sockets for hexs screws
References
facom:
EF.6D8L
rubix:
395A5284
ean:
3148510228921
Technical specifications
Imprint
Hex / Allen
Imprint size
8 mm
See all Specifications
Product details
Technical specifications
Product details : FACOM EF.6D8L SOCKET 1/4 FOR HEX SCREWS 8 MM
EF.6D - Sockets for hexs screws
-1/4" drive - 6.35 mm with groove.
Technical specifications
Attributes
Logistic Weight
35
g
Packaged dimensions (D x W x H)
70
x
15
x
15
mm
Package weight
35
g
Imprint
Hex / Allen
Imprint size
8 mm
Length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.25
excl. VAT
/
Each
£
17.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NUT SETTERS MAGNETIC 5/16 X 45MM
WERA 060135 867/4Z BIT TX25/50 EXTRA TOUGH
WERA 059602 840/4Z BIT HEX 1.5/50 EXTRA TOUGH
WERA 066496 867/1Z BIT TX9/25 EXTRA TOUGH
FACOM RESISTORX BIT EXR.130L
WERA 056210 800/1TZ BIT SLOTTED 0.6/4.5/25 EXTRA TOUGH TORSION
WERA 059631 840/4Z BIT HEX 4.0/89 HEX PLUS
WERA 135201 867/4Z BIT TX2/50 EXTRA TOUGH
WERA 059705 867/4KK BIT BALLPOINT TX40/89 EXTRA TOUGH
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 50MM
WERA 05003433001 SCREWDRIVER BLADE TORX TX 20
WERA 071021 3855/1TS BIT PZ2/25 STAINLESS TORSION
WERA 059770 851/4Z BIT PH2/70 EXTRA TOUGH
WERA 060145 867/4ZBO BIT SECURITY TX30/70 EXTRA TOUGH
WERA 135200 867/4Z BIT TX1/50 EXTRA TOUGH