Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Increaser
GEDORE KB2137 1 1/2 X 2 SOCKET ADAPTOR
GEDORE KB2137 1 1/2 X 2 SOCKET ADAPTOR
Screwdriver Enlarger
References
gedore:
KB 2137
rubix:
209A6785
manufacturer :
6657890
ean:
4010886665787
Technical specifications
Square drive adapter
1-1/2
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE KB2137 1 1/2 X 2 SOCKET ADAPTOR
Impact convertor 1" to 1.1/2" Square drive as per DIN 3121, ISO 1174, Form F and H GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Square drive adapter
1-1/2
''
Square (inch)
1
''
Square
25
mm
Length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.15
excl. VAT
/
Each
£
99.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 13030005 514 ADAPTOR 1/2 INCH -3/4 PLUG
FACOM COUPLERS NG.232A
STAHLWILLE 432 ADAPTOR 3/8 INCH -1/2 INCH PLUG
ROEBUCK CONVERTER 3/4 INCH FEMALE X 1 MALE
BAHCO K9564F POWER ADAPTOR 3/4 TO 1IN
GEDORE KB2132 1 F SQUARE DRIVE REDUCER DOWN TO 3/4 M
GEDORE 3019 ADAPTOR
J.232 3/8 FEMALE TO 1/2 MALE
GEDORE 2030 ADAPTOR TO 3/8
"STAHLWILLE 35030003 3/4X1/2"" IMPACT SOCKET ADAPTOR"
BAHCO K8964G POWER SOCKET ADAPTOR 1 TO 3/4
R232 1/4F - 3/8M CONVERTOR
BRITOOL EXPERT COUPLER 1/4 INCH TO 3/8 E117358
BAHCO K9598H POWER SOCKET ADAPTOR 1.5IN 1IN
BAHCO K7764D POWER ADAPTOR 1/2 TO 3/8