References
Bahco:1RMA-13-3/8-SQ
Rubix:401A4740
EAN:7314153014610


Technical specifications
| Square drive adapter | 3/8 vierkant (aandrijving) '' |
|---|---|
| Diameter | 13 mm |
Product details : BAHCO 1RMA-13-3/8-SQ SOCKET ADAPTOR 3/8
Ratcheting wrench adaptors with 1/4", 3/8" and 1/2" square drives
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 1173, DIN 3126
Retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 1173, DIN 3126
Retail pack on a plastic info card
Strengths
Drive Socket and Bit Adaptors for Ratcheting Wrenches
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Square drive adapter | 3/8 vierkant (aandrijving) '' |
| Diameter | 13 mm |
| Input square | 13 '' |
| Finishing | chromed |
| Square | 9.53 mm |
| Length | 23 mm |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- Delivery usually within ( 14 ) days