EXPERT SCREWDRIVER BOLSTER PZ3X150 E160402
Screwdriver for POZIDRIV ® screws with nut:
See technical informationReferences
Expert:E160402
Rubix:2014247
EAN:3258951604021

Product details : EXPERT SCREWDRIVER BOLSTER PZ3X150 E160402
- ISO 8764-1 - ISO 8764-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: blue.
- Chrome-vanadium chrome-plated round steel blade.
- Sanded end.
- Hex nut.
characteristics:
EAN: 3258951604021
d [mm]: 40
L1 [mm]: 266
L2 [mm]: 150
Pack: 5
Presentation: Full Polish
No.: PZ 3
[g]: 165
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: blue.
- Chrome-vanadium chrome-plated round steel blade.
- Sanded end.
- Hex nut.
characteristics:
EAN: 3258951604021
d [mm]: 40
L1 [mm]: 266
L2 [mm]: 150
Pack: 5
Presentation: Full Polish
No.: PZ 3
[g]: 165
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz3 |
| Blade length | 150 mm |
| Length | 266 mm |
| Finishing | steel/chrome |
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
- Delivery usually within ( 14 ) days