References
Bahco:7993M0190
Rubix:401A6988
EAN:8413345115377

Product details : BAHCO 7993M0190 HEX BIT IMP.SOCKET 1 - 19 MM
Phosphate finish
High-performance alloy steel
To be used with machines
For maximum safety use clamping springs
1" hexagonal tip socket driver
High-performance alloy steel
To be used with machines
For maximum safety use clamping springs
1" hexagonal tip socket driver
Strengths
1" Square Drive Socket Drivers for Hex Head Screws Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 625 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 19 mm |
| Blade length | 21 mm |
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 118.05 excl. VAT
/ Each
£ 141.66 incl. VAT
- Delivery usually within ( 14 ) days
