FACOM AEFP.000X35 MICRO-TECH SCREWDRIVER PH000X35
AEFP - AEFD Micro-Tech® screwdriver for Phillips® and Pozidriv®
See technical informationReferences
Facom:AEFP.000X35
Rubix:80249157
EAN:3148519103892




Technical specifications
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph000 |
| Blade length | 117 mm |
Product details : FACOM AEFP.000X35 MICRO-TECH SCREWDRIVER PH000X35
AEFP - AEFD Micro-Tech® screwdriver for Phillips® and Pozidriv®
- AEFP finish: chrome-plated blade, burnished tip.
- AEFD finish: burnished blade.
- AEFP finish: chrome-plated blade, burnished tip.
- AEFD finish: burnished blade.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x16x16 mm |
| Package weight | 15 g |
| Imprint | phillips (ph) |
| Imprint size | ph000 |
| Blade length | 117 mm |
| Length | 117 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 5.58 excl. VAT
/ Each
£ 6.70 incl. VAT
- Delivery usually within ( 14 ) days