ERGO™ Slotted Flat Tipped Screwdrivers with Rubber Grip 1-1.6 mm x 100-200 mm
Imprint | Flat |
---|---|
Imprint size | 1,6x10 mm |
Blade length | 200 mm |
Logistic Weight | 200 g |
---|---|
Imprint | Flat |
Imprint size | 1,6x10 mm |
Blade length | 200 mm |
Length | 361 mm |
Finishing | Chromed |
Weight | 195 g |
Usually arrives within 14 working days