44KTXB Screwdriver Sockets, Torx TAMPER RESISTANT - 1//4 in Sq Drive
Square drive adapter | 1/4 '' |
---|---|
Length | 28 mm |
Imprint size | t25 |
Logistics dimensions (L x W x H) | 12x12x28 mm |
---|---|
Logistic Weight | 11 g |
Square drive adapter | 1/4 '' |
Length | 28 mm |
Imprint size | t25 |
Model | 44ktxb |
Imprint | torx |
Finishing | chromed |
Usually arrives within 14 working days