Socket wrench-screwdriver long ball head hex - IN 19 LK
Square drive adapter | 1/2 '' |
---|---|
Length | 140 mm |
Imprint size | 6 mm |
Logistic Weight | 91 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 140 mm |
Imprint size | 6 mm |
Model | in 19 lk 6-140 |
Imprint | hex / allen |
Finishing | chromed |
Usually arrives within 14 working days