SV.LB-1/2" screwdriver sockets long and extra long tip with multiple XZN® teeth
Square drive adapter | 1/2 '' |
---|---|
Length | 140 mm |
Imprint size | M12 |
Logistic Weight | 154 g |
---|---|
Packaged dimensions (D x W x H) | 140x22x22 mm |
Package weight | 154 g |
Square drive adapter | 1/2 '' |
Length | 140 mm |
Imprint size | M12 |
Imprint | XZN |
Usually arrives within 14 working days