GEDORE VDE 2160 PZ 0 SCREWDRIVER


Screwdriver VDE 2160

References
gedore:VDE 2160 PZ 0
rubix:399A5403
manufacturer :1612166
ean:4010886825952
brand logo
brand logo
Technical specifications
ImprintPozidriv
Blade length60 mm
Imprint sizePZ0

Product details : GEDORE VDE 2160 PZ 0 SCREWDRIVER


Gedore screwdriver VDE 2160 - PZ0. For cross-head Pozidriv screws. Point as per DIN ISO 8764-1 PZ. With impact-resistant handle. VDE insulation in accordance with DIN EN 60900:2004. Blade length 60 mm.
VDE screwdriver PZ 0 separately tested, VDE insulation up to 1000 V, in accordance with EN 60900/IEC 60900, fully insulated blade tip in accordance with DIN ISO 8764-1 PZ 3-component handle Power-Grip3 with suspension hole handle with ergonomic design for precise and effortless work form-fitting connection of handle and blade for optimum power transmission end of handle with marking of drive type blade made of GEDORE molybdenum-vanadium-plus steel, tempered

Technical specifications


Attributes
ImprintPozidriv
Blade length60 mm
Imprint sizePZ0
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
  • Usually arrives within 14 working days