Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO BE-8255SL ERG0 1000V SLIM 1.2X6.5X150
BAHCO BE-8255SL ERG0 1000V SLIM 1.2X6.5X150
Insulated screwdrivers Bahco
References
bahco:
BE-8255SL
rubix:
212A4425
ean:
7314150304615
Technical specifications
Imprint
Flat
Blade length
150
mm
Imprint size
1,2x6,5 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-8255SL ERG0 1000V SLIM 1.2X6.5X150
Technical specifications
Attributes
Logistic Weight
110
g
Imprint
Flat
Blade length
150
mm
Imprint size
1,2x6,5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.03
excl. VAT
/
Each
£
19.24
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
WERA 006126 160I VDE SCREWDRIVER SLOTTED 1.2/6.5/200 K'FORM+
ROEBUCK 01875 1000V INSULATED SLOTTED SCREWDRIVER 75MM X 4 X 0.8
ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 2.5MM 880437
DRAPER 46541 FULLY INSULATED SCREWDRIVER SET (12 PIECE)
ROEBUCK 01915 1000V INSULATED SLOTTED SCREWDRIVER 125MM X 6.5 X 1.2
ROEBUCK VDE 1000V INSULATED SCREWDRIVER POZIDRIV PZ 0 X 60MM
KNIPEX 982401SLS CROSS SLOT SCREWDRIVERS SLIM 187MM
BRITOOL EXPERT SCREWDRIVER 1000V PH1X100 E165415
ROEBUCK 02290 1000V INSULATED 10MM NUT SPINNER
WERA 006170 167I VDE SCREWDRIVER TX10/80 K'FORM+
STANLEY 0-65-410 FATMAX SCREWDRIVER INS SLOT 2.5 X 50
WERA 006168 165I VDE SCREWDRIVER PZ4/200 K'FORM+
WERA 005335 190I VDE NUTSPINNER 12.0/125 K'FORM+
WERA 005320 190I VDE NUTSPINNER 9.0/125 K'FORM+
BAHCO 623-3.5-100 SCREWDRIVER AISLO STR 3.5X100