Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 808060 INSULATED RATCHETING SCREWDRIVER 100MM
BAHCO 808060 INSULATED RATCHETING SCREWDRIVER 100MM
HANDLE OF RATCHETING SCREWDRIVER, 1000V
References
bahco:
808060
rubix:
2524075
ean:
7314150243822
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 808060 INSULATED RATCHETING SCREWDRIVER 100MM
Handle for 1000V ratcheting screwdriver with interchangeable blades
Technical specifications
Attributes
Logistic Weight
130
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.92
excl. VAT
/
Each
£
49.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM AT2.5X50VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 50 MM 1000V VDE
WERA 006179 167I VDE SCREWDRIVER TX40/150 K'FORM+
WERA 006451 162IS VDE SLIMLINE D/DRIVER PH2/100 K'FORM+
ROEBUCK 01890 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 5 X 1
WERA 006121 160I VDE SCREWDRIVER SLOTTED 1.0/5.5/200 K'FORM+
WERA 022733 3162I SCREWDRIVER PH1/80 K'FORM STAINLESS VDE
BAHCO BE-8220S SCREWDRIVER ERGO IEC 0.5X3.0X100
WERA 006160 165I VDE SCREWDRIVER PZ0/80 K'FORM+
ROEBUCK VDE 1000V INSULATED SCREWDRIVER SLOTTED 8.0 X 175MM
STANLEY 0-65-416 FATMAX SCREWDRIVER INSULATED PH 2 X 125
BAHCO 8620SL-2P 2 BLADES INSULATED PH2 X 100
FACOM AT8X200VE PRO-TWIST SCREWDRIVER SLOTTED 8 X 200 MM 1000V VDE
BAHCO BE-8520S SCREWDRIVER ERGO IEC COMBIPH2X100
BAHCO BE-8220SL SLIM VDE INSULATED SCREWDRIVER WITH 3-COMPONENT HANDLE
BAHCO 806-1-2 MAINS TESTER 3.5X100150-250V