Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
KNIPEX 982620 SCREWDRIVERS TORX 185MM
KNIPEX 982620 SCREWDRIVERS TORX 185MM
Insulated screwdrivers Knipex
References
knipex:
98 26 20
rubix:
80988901
ean:
4003773071723
Technical specifications
Imprint
Torx
Blade length
80
mm
Imprint size
TX20
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 982620 SCREWDRIVERS TORX 185MM
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
315
x
37
x
36
mm
Logistic Weight
57
g
Imprint
Torx
Blade length
80
mm
Imprint size
TX20
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.47
excl. VAT
/
Each
£
10.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 006181 167I VDE SCREWDRIVER TX5/80 K'FORM+
BAHCO BE-8800S SCREWDRIVER ERGO IEC PZ0X75
BAHCO B197.003.150 INSULATED SCREWDRIVER PH3X150
WERA 022729 3160I SCREWDRIVER SLOTTED 0.5/3.0/80 K'FORM STAINLESS VDE
FACOM AT2.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM 1000V VDE
WERA 006456 162IS PH/S VDE SLIMLINE SCREWDRIVER 2/100 K'FORM+
FACOM AT8X150VE PRO-TWIST SCREWDRIVER SLOTTED 8 X 150 MM 1000V VDE
ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 1 826505
ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 2.5MM 880437
ROEBUCK 02020 1000V INSULATED PHILLIPS SCREWDRIVER 100MM X 6 X NO.2
ROEBUCK 01880 1000V INSULATED SLOTTED SCREWDRIVER 75MM X 5 X 1
KNIPEX 981320 SCREWDRIVERS FOR HEX SOCKET SCREWS 175MM
WERA 057490 837 I RA VDE BLADE HOLDING RATCHET HANDLE
FACOM ATP2X125VE PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM 1000V VDE
ROEBUCK 01915 1000V INSULATED SLOTTED SCREWDRIVER 125MM X 6.5 X 1.2