KNIPEX 982501SLS CROSS SLOT SCREWDRIVERS SLIM 187MM
Screwdriver
See technical informationSee documentsReferences
Knipex:98 25 01 SLS
Rubix:388A4313
EAN:4003773081050



Documents
Product details : KNIPEX 982501SLS CROSS SLOT SCREWDRIVERS SLIM 187MM
Driving tips for PlusMinus profile screws. Use with electronics installation components, e.g. automatic circuit breakers. Reduced blade isolation diameter for recessed spring and screw elements. Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 187x28x30 mm |
|---|---|
| Logistic Weight | 56 g |
| Imprint | pozidriv |
| Blade length | 80 mm |
| Imprint size | pz/s1 |
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
- Delivery usually within ( 14 ) days