FACOM BTPJ5PB PARRALEL PHILLIPS SCREWDRIVERS SET 5PC 37 X 20 4.4

PARRALEL PHILLIPS SCREWDRIVERS SET

See technical information

References

Facom:BTPJ5PB
Rubix:421A1142
Manufacturer :BTPJ5PB
EAN:3662424114809
brand logo

Technical specifications

Number of elements5
Imprintphillips (ph)

Product details : FACOM BTPJ5PB PARRALEL PHILLIPS SCREWDRIVERS SET 5PC 37 X 20 4.4


Screwdrivers for slotted head screws (parallel): 3.5x75, 4x100, 5.5x125mm
Phillips® screwdrivers: PH1x100, PH2x125mm

Strengths

Upgrade your toolkit with this premium set of 5 screwdrivers, designed for precision and durability: Screwdrivers for slotted head screws (parallel): 3.5x75mm, 4x100mm, 5.5x125mm & Phillips® screwdrivers: PH1x100mm, PH2x125mm. Ergonomic Design: Rounded handle with TPR coating for enhanced torque and comfort. Strong Bar: Made from Chrome Silicon steel for superior strength, with a chrome-plated finish for long-lasting performance. Durable Tip: CNC-finished for precise fit and extended lifespan, complemented by a sand-blasted tip for improved grip. This versatile set is perfect for both professional and DIY applications, ensuring reliability and efficiency in every task.

Technical specifications


Attributes
Number of elements5
Imprintphillips (ph)
£ 32.20 excl. VAT
/ Each
£ 38.64 incl. VAT
  • Delivery usually within ( 14 ) days