References
Facom:HB.1B
Rubix:1238797
EAN:3148515034060

Product details : FACOM HB-1B SCREWDRIVERS HB.1B
Set of 5 screwdrivers for slotted screws
Including:
- 5 screwdrivers for slotted screws: 0.8 x 13 -1 x 16 - 1.2 x 17 - 1.6 x 19 - 2.5 x 21 mm.
-Presentation: Chrome-plated, burnished blade.
- In plastic box.
Weight: 130 g.
Including:
- 5 screwdrivers for slotted screws: 0.8 x 13 -1 x 16 - 1.2 x 17 - 1.6 x 19 - 2.5 x 21 mm.
-Presentation: Chrome-plated, burnished blade.
- In plastic box.
Weight: 130 g.
Technical specifications
Attributes
| Logistic Weight | 131 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x100x30 mm |
| Package weight | 132 g |
| Number of elements | 5 |
| Imprint | flat |
Show UNSPSC/ECL@SS
£ 29.34 excl. VAT
/ Each
£ 35.21 incl. VAT
- Delivery usually within ( 14 ) days
