WERA 135938 K'FORM KOMPAKT 11 HALFMOON SL/PH/HEX/TX MICRO 11PC
Compact Tool Set
See technical informationSee documentsReferences
Wera:05135938001
Rubix:217A3193
Manufacturer :05135938001
EAN:4013288178343
Documents
Product details : WERA 135938 K'FORM KOMPAKT 11 HALFMOON SL/PH/HEX/TX MICRO 11PC
Kraftform Kompakt Micro Set for precision mechanical applications; suitable for the take-up of bits with 4 mm half-moon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21); handle/interchangeable blade system for rapid blade change; Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary; power zone with integrated soft zones for the transfer of higher tightening and loosening torque; precision zone directly above the blade for the right angle for adjustment work; comes with 10 bits for manual as well as power tool operations; rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit. To change the bit, simply push the sleeve forward and remove; free-turning sleeve for simple guidance of the tool during the screwdriver process.
Strengths
•Kraftform Micro bit holder for precision mechanical work
Handle/Interchangeable blade system for rapid exchange of the blade
Multi-component Kraftform Micro handle with anti-roll feature and swivel cap
Suitable for take-up of bits with 4 mm half-moon drive and bits with 4 mm HIOS drive
Applications e. g. on smartphones, mobile phones, cameras, electronic equipment
Handle/Interchangeable blade system for rapid exchange of the blade
Multi-component Kraftform Micro handle with anti-roll feature and swivel cap
Suitable for take-up of bits with 4 mm half-moon drive and bits with 4 mm HIOS drive
Applications e. g. on smartphones, mobile phones, cameras, electronic equipment
Technical specifications
Attributes
| Number of elements | 11 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 49.54 excl. VAT
/ Each
£ 59.45 incl. VAT
- Delivery usually within ( 5 ) days








