Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSNG LABRYNTH SEAL TSN 518 S
SKF HOUSNG LABRYNTH SEAL TSN 518 S
Bearing Housing Accessory
References
skf:
TSN 518 S
rubix:
103A2576
manufacturer :
95871
ean:
7316571161587
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSNG LABRYNTH SEAL TSN 518 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
108,5
x
108,5
mm
Logistic Weight
539,1
g
Type
Seal
Inner diameter
80
mm
Outer diameter
108.5
mm
Width
23
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.70
excl. VAT
/
Each
£
155.64
incl. VAT
Usually arrives within 14 working days
Select variants (40)
Add to cart
Create PDF from product
Check our products from related categories
SKF BEARING HOUSING SEAL TSN517C
SKF HYDRAULIC NUT SEAL HMV 17/233983
SKF SHAFT END COVER ECY 212
FAG EDK526 HOUSING COVER
SKF V RING HSNG SEAL X2 TSN 230 A
SKF SHAFT END COVER ECY 213
SKF TACONITE SEAL TK511
MECALINE 859702 ALUMINIUM SEAL 1/4
SNR SNCD3168 PLUMMER BLOCK
INA SD25X33X4-A DOUBLE LIP SEALING RING SD
FAG ETS217 LABYRINTH SEALING RING
FAG ETS318 LABYRINTH SEALING RING
FAG EDH516 SEALING RING
INA SD14X20X3-A DOUBLE LIP SEALING RING SD
SNR SC519SV PLUMMER BLOCK ACCESSORIES