References
Draper:03365
Rubix:381A5997
Manufacturer :03365
EAN:5059482048388



Product details : DRAPER 03365 DRUM FAN 24 (610MM) 110V
This high-velocity 24" drum fan is suitable for use in industrial, commercial and leisure space environments. The fan has three speed settings and a tilt function to direct airflow, a 125W full copper motor, as well as a handle and large rubber wheels for easy manoeuvrability.
Technical specifications
Attributes
| Airflow | 9750 m³/h |
|---|---|
| Power supply | 110 V |
| Type | drum fan |
| Blade diameter | 610 mm |
| Weight | 11.3 kg |
| Material | all-metal construction |
| Length | 270 mm |
| Electrical power | 125 W |
| Height | 785 mm |
| Width | 725 mm |
Show UNSPSC/ECL@SS
£ 242.50 excl. VAT
/ Each
£ 291.00 incl. VAT
- Delivery usually within ( 7 ) days
