References
Draper:09102
Rubix:390A2274
Manufacturer :09102




Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 150 mm |
| Shank type | cylindrical |
Product details : DRAPER 09102 TCT MULTI DRILL BIT SET 7PCS
These TCT multi construction drill bits deliver durability and stable drilling in different materials. Making them ideal for use on building sites because they eliminate the need to change drill bits frequently - improving efficiency. The Tungsten Carbide tip is self-centring and ultra-tough for reliable cutting performance. Double flute design prevents material from clogging the hole, providing rapid stock removal. Fitted with a non-slip shank to prevent slippage (sizes 6mm and above). Suitable for use with brick, concrete, stone, slate, tiles, sheet metal, wood and plastics. Compatible with a standard 10/13mm chuck. Supplied inside a plastic box.
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 150 mm |
| Shank type | cylindrical |
| Machining material | brick, concrete, stone, slate, tiles, sheet metal, wood and plastics |
| Cutting material | carbide |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
- Delivery usually within ( 7 ) days