References
Draper:09104
Rubix:390A2229
Manufacturer :09104

Product details : DRAPER 09104 TURBO TITANIUM DRILL BIT SET 19PCS
These high speed steel drill bits have three cutting points, which are self-centring and enable much faster drilling. Manufactured with a titanium and black coating for a long service life. Fully ground with a 135° split point to prevent drill wander. Fitted with a triangular flattened shank, which prevents the drill bit from slipping in the chuck. Draper Titanium Series drill bits work best in conjunction with a cooling agent. Suitable for use with steel, non-ferrous metals, wood and hard plastic. Perfect for flat and contoured surfaces. Compatible with a standard 10/13mm chuck. Sizes 1.0-10.0mm. Supplied inside a plastic case.
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | titanium and black coating |
| Sharpening | fully ground 135° split point |
| Tail | triangular flattened non-slip shank |
| Body material | hss-co |
| Machining material | suitable for use with steel, non-ferrous metals, wood and hard plastic |
| Cutting material | hss-co |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 24.16 excl. VAT
/ Each
£ 28.99 incl. VAT
- Delivery usually within ( 7 ) days
