References
Draper:13820
Rubix:390A4253
Manufacturer :13820


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 450 mm |
| Shank type | cylindrical |
Product details : DRAPER 13820 SDS PLUS DRILL BIT 10.0 X 450MM
The Draper SDS+ Series drill bits are tough and precise. Made from an alloy-steel with a high-grade tungsten carbide tip for extra-long life. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 450 mm |
| Shank type | cylindrical |
| Body material | steel |
| Machining material | concrete; masonry; brick; stone; marble; granite; blocks |
| Cutting material | carbide |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 5.75 excl. VAT
/ Each
£ 6.90 incl. VAT
- Delivery usually within ( 7 ) days