LOCTITE SI 5990 SILICONE COPPER HIGH TEMP' RESISTANT 100ML 2064108


Sealant

References
loctite:SI 5990 CO 100ML
rubix:80183038
ean:5010266005492
brand logo
brand logo
brand logo
Technical specifications
Capacity100 ml
TypeSilicone
See all Specifications

Product details : LOCTITE SI 5990 SILICONE COPPER HIGH TEMP' RESISTANT 100ML 2064108


Silicone Sealant - excellent adhesive strength. Ideal for use on copper and applications involving large gaps. High temperature resistance. Label-free. LOCTITE® SI 5990 is a non-corrosive silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The nature of LOCTITE SI 5990 reduces the migration of liquid product after application to the part. It has excellent temperature resistance characteristics and can also be used for electrical insulating applications.
LOCTITE SI 5990 is a non-corrosive silicone sealant. It is cured by atmospheric humidity and forms a permanently elastic seal. Due to its thixotropic behavior, LOCTITE SI 5990 reduces migration of the liquid product after application to the part. It offers excellent temperature resistance. Typical applications for this product are those with an operating temperature range up to 350 °C. Health & Safety.

Strengths

•High temperature resistance
Electrical insulating product
Suitable for all kinds of surfaces including metals, plastics
Oil resistant
Leading in health & safety features
brand logo

Technical specifications


Attributes
Capacity100 ml
TypeSilicone
Max. temperature22 °C
ColourOther
Show UNSPSC/ECL@SS
£ 12.28 excl. VAT
/ Each
£ 14.74 incl. VAT
  • Usually arrives within 14 working days