Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Sealants
Sealants
SIKAFLEX SEALANT 221 300ML (WHITE)
SIKAFLEX SEALANT 221 300ML (WHITE)
Sealants Sika
References
sika:
221 W 300ML
rubix:
1143357
Technical specifications
Type
Silicone
Security form
Product details
Technical specifications
Product details : SIKAFLEX SEALANT 221 300ML (WHITE)
Technical specifications
Attributes
Type
Silicone
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.65
excl. VAT
/
Each
£
15.18
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TEROSON MS 939 WHITE 290ML 2969792
LOCTITE SI 5910 BLACK SEALANT 80ML 2061762
3M CAULKING 08568 6MMX300MM BOX X 60
SPARTEX 846232 MS SEALANT WHITE 290ML
LOCTITE SI 5660 SILICONE GREY WATER & GLYCOL RESISTANT 100ML 2064521
LOCTITE SI 595 SILICONE CLEAR TUBE 100ML 2061823
LOCTITE SI 595 SUPERFLEX CLEAR BLISTER CARD 40ML 1123422
AMBERSIL 31753 5024A SILICONE ADHESIVE SEALANT
3M SW2000N FASTBOND CONTACT ADHESIVE 2000NF NEUTRAL 19L KIT
LOCTITE SI 5368 ACETOXY SILICONE BLACK 310ML 2063263
ROCOL 28042 GASSEAL 300G
LOCTITE SI 5130 SILICONE WHITE TUBE 80G 2053643
3M M06560 MARINE ADHESIVE SEALANT 4200FC WHITE 310ML
SPARTEX 735940 NEUTRAL SILICONE INDUSTRY CLEAR
TEROSON MS 930 BLACK SEALANT 310ML 2969740