Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL FS 680
SKF HOUSING FELT SEAL FS 680
SKF felt strips for bearing housings series FS
References
skf:
FS 680
rubix:
103A1468
manufacturer :
6275
ean:
7316577009883
Technical specifications
Type
felt strip
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL FS 680
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
37,9
g
Type
felt strip
Inner diameter
16
mm
Width
12
mm
Series
FS
Material
felt
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.14
excl. VAT
/
Each
£
30.17
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
FAG EFS318 SEALING RING
SKF SEALING WASHER Z 009
SKF BEARING HOUSING SEAL ASNH522-619
INA KASK07 PROTECTIVE CAPFOR RADIAL INSERT BALL BEARING HOUSING UNITS
SKF PLUMMER BLOCK SEAL TSN 206 A
SKF DBL LIP HSNG SEALX2 TSN 222 L
COOPER 01C3GR BEARING CARTRIDGE
INA G18X26X4-C RADIAL ROTARY SHAFT SEAL
SNR SC212DS PLUMMER BLOCK ACCESSORIES
SKF TXL 511 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR SCC205 BEARING UNIT ACCESSORIES
SKF BEARING HOUSING SEAL TSN522A
SKF TACONITE SEAL TK 532
FAG EFS620 SEALING RING
SNR SC516DS PLUMMER BLOCK ACCESSORIES