Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING LIP-SEAL DH516
FAG HOUSING LIP-SEAL DH516
Sealing ring
References
fag:
DH516
rubix:
158A6168
manufacturer :
0383901670000
ean:
4012801212274
Technical specifications
Type
Double Lip seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING LIP-SEAL DH516
Sealing joint
Technical specifications
Attributes
Logistic Weight
68
g
Type
Double Lip seal
Outer diameter
116
mm
Width
14
mm
Series
DH5
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.22
excl. VAT
/
Each
£
9.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HMV84/233983 HYDRAULIC NUT
COOPER FELT17 SEAL
COOPER 02C6GR BEARING CARTRIDGE
FAG LABRYNTH SEALO RING TSV513
NSK V516-KIT+J V516-KIT+FS HOUSING SEAL
INA G45X52X4-C RADIAL ROTARY SHAFT SEAL
SKF V RING HSNG SEAL X2 TSN 210 A
RHP 50P END CAP
SNR SC232DS PLUMMER BLOCK ACCESSORIES
INA SD42X52X4-A DOUBLE LIP SEALING RING SD
TIMKEN TSNG518 DOUBLE LIP SEAL
FAG HOUSING LIP-SEAL DH509
SKF HOUSING END COVER ASNH 505
SKF PLUMMER BLOCK SEAL TSO 222
SNR SC212DS PLUMMER BLOCK ACCESSORIES