References
FAG:NTS36
Rubix:229A1536
Manufacturer :0817907750000
EAN:4054364222215

Documents
Product details : FAG NTS36 HOUSING SEAL 817907750000
Labyrinth seals NTS, sealing for SNS-housing, non-contacting sealing.
Technical specifications
Attributes
| Logistic Weight | 2358 g |
|---|---|
| Type | labyrinth seal |
| Outer diameter | 194.7 mm |
| Width | 42 mm |
| Series | nts |
| Material | steel;fkm |
Show UNSPSC/ECL@SS
£ 112.56 excl. VAT
/ Each
£ 135.07 incl. VAT
- Delivery usually within ( 7 ) days
