References
PTN:MB52
Rubix:218A1408
Manufacturer :857502
EAN:3660338127564




Documents
Product details : PTN 857502 LOCK WASHER MB52
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 342 mm |
| Material | steel |
| Weight | 0.6 kg |
| Width | 3 mm |
Show UNSPSC/ECL@SS
£ 43.49 excl. VAT
/ Each
£ 52.19 incl. VAT
- In stock: Next day delivery
