Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB22
FAG LOCKING WASHER MB22
Securing plate
References
fag:
MB22
rubix:
158A8522
manufacturer :
0167333800000
ean:
4012801224499
Technical specifications
Inner diameter
110
mm
Outer diameter
154
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB22
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1,8
x
154
x
154
mm
Logistic Weight
92
g
Inner diameter
110
mm
Outer diameter
154
mm
Series
MB
Material
Steel
Width
1.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.11
excl. VAT
/
Each
£
7.33
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
MB8-AKN LOCK WASHER MB 8
FAG LOCKING WASHER MB32
PTN 857475 LOCK WASHER MB13
SKF LOCKING WASHER W 02
MB52-AKN LOCK WASHER MB 52
SKF SLEEVE LOCKNUT / WASHER MB9
SKF LOCKING WASHER W 24
FAG LOCKING WASHER MB16
SNR FR100X4X3 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER W 26
MB10-AKN LOCK WASHER MB 10
MB34-AKN LOCK WASHER MB 34
MB22-AKN LOCK WASHER MB 22
PTN 857498 LOCK WASHER MB38
TIMKEN MB19 LOCK WASHER