Self-aligning ball bearing FAG 1309-TVH, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1309-TVH
Rubix:229A0109
Manufacturer :0167007590000
EAN:4012801472289

Product details : FAG 1309-TVH SELF-ALIGN. BEARING 167007590000
Self-aligning ball bearing 13. . -TVH, plastic cage.
Self-aligning ball bearing 13..-TVH, plastic cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 911 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13 |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 12700 N |
| Basic dynamic load, radial - Cr | 38500 N |
Show UNSPSC/ECL@SS
£ 42.22 excl. VAT
/ Each
£ 50.66 incl. VAT
- Delivery usually within ( 7 ) days
