Self-aligning ball bearing FAG 1209-K-TVH-C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm

Self-aligning ball bearing

See technical information

References

FAG:1209-K-TVH-C3
Rubix:158A9195
Manufacturer :0385273400030
EAN:4012801159012
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Product details : FAG 1209-K-TVH-C3 SELF-ALIGNING BALL BEARING


Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x85x85 mm
Logistic Weight446 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Sealingopen
Bearing Clearancec3
Series12..-k-tvh
Materialsteel
Cagepolyamide
Reference speed8200 rpm
Basic static load, radial - C0r7300 N
Basic dynamic load, radial - Cr22000 N
£ 25.45 excl. VAT
/ Each
£ 30.54 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories