Self-aligning ball bearing NSK 1204TN, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm


Self-aligning ball bearing 12

References
nsk:1204TN
rubix:100A1011
manufacturer :1204TNG N 5
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : NSK SELF-ALIGN. BEARING 1204


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Logistic Weight110 g
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
SealingOpen
Bearing ClearanceCN
CagePolyamide
Show UNSPSC/ECL@SS
£ 17.89 excl. VAT
/ Each
£ 21.47 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories