Self-aligning ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x215x215 mm |
---|---|
Logistic Weight | 12100 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 73 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 23..-k-m |
Material | steel |
Cage | brass |
Reference speed | 4350 rpm |
Limit speed | 4300 rpm |
Basic dynamic load, radial - Cr | 196000 N |
Basic static load, radial - C0r | 79000 N |
Usually arrives within 14 working days