Self-aligning ball bearing FAG 1220-M, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1220-M
Rubix:158A8986
Manufacturer :0167005540000
EAN:4012801470940

Product details : FAG 1220-M SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-M, solid brass cage
Self-aligning ball bearing 12..-M, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x180x180 mm |
|---|---|
| Logistic Weight | 4000 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 284.95 excl. VAT
/ Each
£ 341.94 incl. VAT
- Delivery usually within ( 7 ) days
