Self-aligning ball bearing NSK 1222J, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Self-aligning ball bearing 12
See technical informationReferences
NSK:1222J
Rubix:216A9630
Manufacturer :1222J N
EAN:00029176030772

Product details : NSK 1222J SELF ALIGNING BEARING 1222
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Technical specifications
Attributes
| Logistic Weight | 5200 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 177.37 excl. VAT
/ Each
£ 212.84 incl. VAT
- Usually arrives within 14 working days
