Self-aligning Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x32x32 mm |
---|---|
Logistic Weight | 38,3 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12E |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 50000 rpm |
Limit speed | 32000 rpm |
In stock: Next day delivery