Self-aligning ball bearing SNR 2204EEG15, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
SNR - Self-Aligning Ball Bearing - 2204EEG15
See technical informationReferences
SNR:2204EEG15
Rubix:204A4691
EAN:3413520079987



Product details : SNR 2204EEG15 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, contact seals on both sides, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x18 mm |
|---|---|
| Logistic Weight | 147 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | polyamide |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 9900 N |
Show UNSPSC/ECL@SS
£ 17.53 excl. VAT
/ Each
£ 21.04 incl. VAT
- Delivery usually within ( 3 ) days
