Self-aligning ball bearing SKF 2314, Outer diameter: 150 mm | Width: 51 mm | Inner diameter: 70 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2314
Rubix:100A2667
Manufacturer :36001
EAN:7316577055965

Product details : SKF SELF-ALIGN. BEARING 2314
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x150x150 mm |
|---|---|
| Logistic Weight | 3950 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 51 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
Show UNSPSC/ECL@SS
£ 339.86 excl. VAT
/ Each
£ 407.83 incl. VAT
- Delivery usually within ( 3 ) days
