Self-aligning ball bearing NSK 1301J, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm


Self-aligning ball bearing 13

References
nsk:1301J
rubix:100A4921
manufacturer :1301 5
ean:00029176409783
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter37 mm
Width12 mm
See all Specifications

Product details : NSK 1301J SELF ALIGNING BEARING 1301


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Logistic Weight66 g
Inner diameter12 mm
Outer diameter37 mm
Width12 mm
Sealingopen
Bearing Clearancecn
Cagesteel
Show UNSPSC/ECL@SS
£ 23.25 excl. VAT
/ Each
£ 27.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories