Self-aligning ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x85x85 mm |
---|---|
Logistic Weight | 460 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12..-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 8200 rpm |
Limit speed | 9300 rpm |
Basic dynamic load, radial - Cr | 22000 N |
Basic static load, radial - C0r | 7300 N |
In stock: Next day delivery