Self-aligning ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x110x110 mm |
---|---|
Logistic Weight | 900 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 12..-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 6300 rpm |
Limit speed | 6900 rpm |
Basic dynamic load, radial - Cr | 30500 N |
Basic static load, radial - C0r | 11500 N |
Usually arrives within 14 working days