Self-aligning ball bearing SNR 2209, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
SNR - Self-Aligning Ball Bearing - 2209
See technical informationReferences
SNR:2209
Rubix:204A4725
EAN:3413520080686



Product details : SNR 2209 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x23 mm |
|---|---|
| Logistic Weight | 570 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | steel |
| Reference speed | 8100 rpm |
| Basic static load, radial - C0r | 8200 N |
| Basic dynamic load, radial - Cr | 23000 N |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Delivery usually within ( 3 ) days
