Spherical roller bearing 22
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Logistic Weight | 85 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 16 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Material | steel |
Cage | polyamide |
In stock: Next day delivery