Self-Aligning Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 22 |
Material | Glass-Fiber Reinforced Polyamide PA66 (Cage) |
Cage | Polyamide |
Limit speed | 4900 rpm |
Basic dynamic load, radial - Cr | 22000 N |
Basic static load, radial - C0r | 7300 N |
Usually arrives within 14 working days