Self-aligning ball bearing FAG 1213-K-TVH-C3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1213-K-TVH-C3
Rubix:158A9129
Manufacturer :0389030160030
EAN:4012801159128

Product details : FAG 1213-K-TVH-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x120x120 mm |
|---|---|
| Logistic Weight | 1108 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-k-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 12500 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 52.86 excl. VAT
/ Each
£ 63.43 incl. VAT
- Delivery usually within ( 7 ) days
